BUSS BK/MDL-1/100 BUSS SMALL DIMENS

Item #: 0956661

Cat #: BK/MDL-1/100

UPC: 051712119337

Company wide:
0 in stock
Documents & Guides
BUS BK/MDL-1/100 BUS SMALL DI

Overview

BUS BK/MDL-1/100 BUS SMALL DI
Also known as: 051712119337, BK/MDL-1/100, BUSBKMDL1100

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.010
Volts DC: 32
Type: Fuse, Electronic
Amps: 0.010
Speed: Time Delay
Volts AC: 250