BUSS BK/MDA-V-8/10-R BUSS SMALL DIM

Item #: 0956654

Cat #: BK/MDA-V-8/10-R

UPC: 051712657013

Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-V-8/10-R BUS SMALL

Overview

BUS BK/MDA-V-8/10-R BUS SMALL
Also known as: 051712657013, BK/MDA-V-8/10-R, BUSBKMDAV810R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.800
Volts DC: 32
Type: Fuse, Electronic
Amps: 0.800
Speed: Time Delay
Volts AC: 250