BUSS BK/MDA-V-6/10-R BUSS SMALL DIM

Item #: 0956645

Cat #: BK/MDA-V-6/10-R

UPC: 051712656986

Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-V-6/10-R BUS SMALL

Overview

BUS BK/MDA-V-6/10-R BUS SMALL
Also known as: 051712656986, BK/MDA-V-6/10-R, BUSBKMDAV610R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.600
Volts DC: 32
Type: Fuse, Electronic
Amps: 0.600
Speed: Time Delay
Volts AC: 250