BUSS BK/MDA-V-4-R BUSS SMALL DIMENS

Item #: 0956641

Cat #: BK/MDA-V-4-R

UPC: 051712656931

$ 7.38 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-V-4-R BUS SMALL DI

Overview

BUS BK/MDA-V-4-R BUS SMALL DI
Also known as: 051712656931, BK/MDA-V-4-R, BUSBKMDAV4R

Specifications

Amps: 4
Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 4
Speed: Time Delay
Volts AC: 250
Volts DC: 32
Type: Fuse, Electronic