BUSS BK/MDA-V-30-R ROHS COMPLIANT

Item #: 0956634

Cat #: BK/MDA-V-30-R

UPC: 051712540995

$ 7.38 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-V-30-R ROHS COMPLI

Overview

BUS BK/MDA-V-30-R ROHS COMPLI
Also known as: 051712540995, BK/MDA-V-30-R, BUSBKMDAV30R

Specifications

Volts DC: 32, 125
Speed: Time Delay
Type: Fuse, Electronic
Amps: 30
Volts AC: 250
Volts DC: 32, 125
Type: Fuse, Electronic
Volts AC: 250
Speed: Time Delay
Amps: 30