BUSS BK/MDA-V2-8/10R BUSS SMALL DIM

Item #: 0956623

Cat #: BK/MDA-V2-8/10R

UPC: 051712656863

Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-V2-8/10R BUS SMALL

Overview

BUS BK/MDA-V2-8/10R BUS SMALL
Also known as: 051712656863, BK/MDA-V2-8/10R, BUSBKMDAV2810R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 2.800
Volts DC: 32
Type: Fuse, Electronic
Amps: 2.800
Speed: Time Delay
Volts AC: 250