BUSS BK/MDA-V-20-R ROHS COMPLIANT

Item #: 0956618

Cat #: BK/MDA-V-20-R

UPC: 051712542432

$ 7.38 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-V-20-R ROHS COMPLI

Overview

BUS BK/MDA-V-20-R ROHS COMPLI
Also known as: 051712542432, BK/MDA-V-20-R, BUSBKMDAV20R

Specifications

Volts DC: 32, 125
Speed: Time Delay
Type: Fuse, Electronic
Amps: 20
Volts AC: 250
Volts DC: 32, 125
Type: Fuse, Electronic
Volts AC: 250
Speed: Time Delay
Amps: 20