BUSS BK/MDA-V1-6/10R BUSS SMALL DIM

Item #: 0956611

Cat #: BK/MDA-V1-6/10R

UPC: 051712656726

Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-V1-6/10R BUS SMALL

Overview

BUS BK/MDA-V1-6/10R BUS SMALL
Also known as: 051712656726, BK/MDA-V1-6/10R, BUSBKMDAV1610R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 1.600
Volts DC: 32
Type: Fuse, Electronic
Amps: 1.600
Speed: Time Delay
Volts AC: 250