BUSS BK/MDA-V-1/8-R BUSS SMALL DIME

Item #: 0956600

Cat #: BK/MDA-V-1/8-R

UPC: 051712656795

Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-V-1/8-R BUS SMALL

Overview

BUS BK/MDA-V-1/8-R BUS SMALL
Also known as: 051712656795, BK/MDA-V-1/8-R, BUSBKMDAV18R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Amps: 0.125
Volts AC: 250
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 250
Speed: Time Delay
Amps: 0.125