6 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, BULK, RoHS

Item #: 0956553

Cat #: BK/MDA-6-R

UPC: 051712657259

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
6 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, BULK, RoHS

Overview

6 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, BULK, RoHS
Also known as: 051712657259, BK/MDA-6-R, BUSBKMDA6R

Specifications

Amps: 6
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 6
Type: Fuse, Electronic
Speed: Time Delay
Volts AC: 250