BUSS BK/MDA-5-R MDA 5A BUSS TD BK 1

Item #: 0956542

Cat #: BK/MDA-5-R

UPC: 051712657242

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-5-R MDA 5A BUS TD

Overview

BUS BK/MDA-5-R MDA 5A BUS TD
Also known as: 051712657242, BK/MDA-5-R, BUSBKMDA5R

Specifications

Amps: 5
Speed: Time Delay
Type: Fuse, Electronic
Amps: 5
Type: Fuse, Electronic
Speed: Time Delay