BUSS BK/MDA-3-2/10-R BUSS SMALL DIM

Item #: 0956531

Cat #: BK/MDA-3-2/10-R

UPC: 051712657204

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-3-2/10-R BUS SMALL

Overview

BUS BK/MDA-3-2/10-R BUS SMALL
Also known as: 051712657204, BK/MDA-3-2/10-R, BUSBKMDA3210R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 3.200
Volts DC: 32
Type: Fuse, Electronic
Amps: 3.200
Speed: Time Delay
Volts AC: 250