BUSS BK/MDA-30-R MDA 30A BUSS TD BK

Item #: 0956528

Cat #: BK/MDA-30-R

UPC: 051712541008

$ 5.39 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-30-R MDA 30A BUS T

Overview

BUS BK/MDA-30-R MDA 30A BUS T
Also known as: 051712541008, BK/MDA-30-R, BUSBKMDA30R

Specifications

Volts DC: 32, 125
Speed: Time Delay
Type: Fuse, Electronic
Amps: 30
Volts AC: 250
Volts DC: 32, 125
Type: Fuse, Electronic
Volts AC: 250
Speed: Time Delay
Amps: 30