2 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, BULK, RoHS

Item #: 0956521

Cat #: BK/MDA-2-R

UPC: 051712657150

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, BULK, RoHS

Overview

2 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, BULK, RoHS
Also known as: 051712657150, BK/MDA-2-R, BUSBKMDA2R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 2
Speed: Time Delay
Volts AC: 250
Type: Fuse, Electronic
Amps: 2