BUSS BK/MDA-25-R MDA 25A BUSS TD BK

Item #: 0956517

Cat #: BK/MDA-25-R

UPC: 051712540834

$ 5.39 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-25-R MDA 25A BUS T

Overview

BUS BK/MDA-25-R MDA 25A BUS T
Also known as: 051712540834, BK/MDA-25-R, BUSBKMDA25R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Amps: 25
Volts AC: 32
Speed: Time Delay
Amps: 25
Type: Fuse, Electronic
Volts AC: 32