20 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250VAC/125VDC, BULK, RoHS

Item #: 0956510

Cat #: BK/MDA-20-R

UPC: 051712540827

$ 5.58 EA
Company wide:
0 in stock
Documents & Guides
20 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250 Volt AC/125 Volt DC, BULK, RoHS

Overview

20 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250 Volt AC/125 Volt DC, BULK, RoHS
Also known as: 051712540827, BK/MDA-20-R, BUSBKMDA20R

Specifications

Volts DC: 125
Speed: Time Delay
Type: Fuse, Electronic
Amps: 20
Volts AC: 250
Volts DC: 125
Type: Fuse, Electronic
Volts AC: 250
Speed: Time Delay
Amps: 20