BUSS BK/MDA-1-R MDA 1A BUSS TD BK 1

Item #: 0956503

Cat #: BK/MDA-1-R

UPC: 051712657020

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-1-R MDA 1A BUS TD

Overview

BUS BK/MDA-1-R MDA 1A BUS TD
Also known as: 051712657020, BK/MDA-1-R, BUSBKMDA1R

Specifications

Amps: 1
Speed: Time Delay
Type: Fuse, Electronic
Amps: 1
Type: Fuse, Electronic
Speed: Time Delay