BUSS BK/MDA-1-6/10-R BUSS SMALL DIM

Item #: 0956501

Cat #: BK/MDA-1-6/10-R

UPC: 051712657051

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-1-6/10-R BUS SMALL

Overview

BUS BK/MDA-1-6/10-R BUS SMALL
Also known as: 051712657051, BK/MDA-1-6/10-R, BUSBKMDA1610R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 1.600
Volts DC: 32
Type: Fuse, Electronic
Amps: 1.600
Speed: Time Delay
Volts AC: 250