BUSS BK/MDA-15-R MDA 15A BUSS TD BK

Item #: 0956499

Cat #: BK/MDA-15-R

UPC: 051712657143

$ 5.20 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-15-R MDA 15A BUS T

Overview

BUS BK/MDA-15-R MDA 15A BUS T
Also known as: 051712657143, BK/MDA-15-R, BUSBKMDA15R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Amps: 15
Speed: Time Delay
Amps: 15
Type: Fuse, Electronic