BUSS BK/MDA-1/8-R BUSS SMALL DIMENS

Item #: 0956486

Cat #: BK/MDA-1/8-R

UPC: 051712657112

Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-1/8-R BUS SMALL DI

Overview

BUS BK/MDA-1/8-R BUS SMALL DI
Also known as: 051712657112, BK/MDA-1/8-R, BUSBKMDA18R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Amps: 0.125
Volts AC: 250
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 250
Speed: Time Delay
Amps: 0.125