BUSS BK/MDA-1/10-R BUSS SMALL DIMEN

Item #: 0956465

Cat #: BK/MDA-1/10-R

UPC: 051712657068

Company wide:
0 in stock
Documents & Guides
BUS BK/MDA-1/10-R BUS SMALL D

Overview

BUS BK/MDA-1/10-R BUS SMALL D
Also known as: 051712657068, BK/MDA-1/10-R, BUSBKMDA110R

Specifications

Diameter: 0.250 in
Volts DC: 32
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.100
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 0.100
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA