MAGNUM A2000 SERIES

Item #: 0956455

Cat #: A20730307R46

UPC: 051712510844

Call for price
Company wide:
0 in stock
Documents & Guides
Single Row Terminal Blocks, 30A, industrial, Black, #6-32 TPI screw, hand wired, insulator base/mount end, Three-pole, -40 to 105 deg C, Break down voltage 3400V, Standard barrier, 300V, #22 to 12 AWG (Copper), Right angle bends, Molded the

Overview

Single Row Terminal Blocks, 30A, industrial, Black, #6-32 TPI screw, hand wired, insulator base/mount end, Three-pole, -40 to 105 deg C, Break down voltage 3400V, Standard barrier, 300V, #22 to 12 AWG (Copper), Right angle bends, Molded the
Also known as: 051712510844, A20730307R46, BUSA20730307R46

Specifications

Poles: 3
Color: Black
Poles: 3
Color: Black