Fuse Reducers, for Class J Dimension Fuses, 30A to 60A, Bulk

Item #: 0956384

Cat #: BK/J-63

UPC: 051712566131

$ 72.12 EA
Company wide:
0 in stock
Documents & Guides
Fuse Reducers for Class J Dimension Fuses, 30 Amp to 60 Amp, Use with Bussmann Types LPJ & JKS, Bulk Pack, 100 Piece Minimum

Overview

Fuse Reducers for Class J Dimension Fuses, 30 Amp to 60 Amp, Use with Bussmann Types LPJ & JKS, Bulk Pack, 100 Piece Minimum
Also known as: 051712566131, BK/J-63, BUSBKJ63

Specifications

Type: Fuse Reducer
Amps: 30
Class: J
Type: Fuse Reducer
Class: J
Amps: 30