BUSS 8NCLPT-2E-A 8.3kV 2A PT FUSE

Item #: 0956098

Cat #: 8NCLPT-2E-A

UPC: 051712521833

$ 224.66 EA
Company wide:
0 in stock
Documents & Guides
BUS 8NCLPT-2E-A 8.3KV 2A PT F

Overview

BUS 8NCLPT-2E-A 8.3KV 2A PT F
Also known as: 051712521833, 8NCLPT-2E-A, BUS8NCLPT2EA

Specifications

No Specifications Available