BUSS 80NHG01B NH FUSE 80A 500V GG/G

Item #: 0955947

Cat #: 80NHG01B

UPC: 051712625982

$ 135.22 EA
Company wide:
0 in stock
Documents & Guides
BUS 80NHG01B NH FUSE 80A 500V

Overview

BUS 80NHG01B NH FUSE 80A 500V
Also known as: 051712625982, 80NHG01B, BUS80NHG01B

Specifications

No Specifications Available