80 Amp British Standard BS88 Fuse, Size FE, 690Vac/500Vdc

Item #: 0955918

Cat #: 80FE

UPC: 051712838023

$ 183.13 EA
Company wide:
0 in stock
Documents & Guides
80 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating

Overview

80 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712838023, 80FE, BUS80FE

Specifications

Mounting: Stud
Amps: 80
Interrupt Rating DC: 200
Type: British Standard
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 80
Type: British Standard