BUSS 80AFE 80A 690V TYPE T FUSE (10

Item #: 0955901

Cat #: 80AFE

UPC: 051712675611

$ 132.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 80AFE 80A 690V TYPE T FUS

Overview

BUS 80AFE 80A 690V TYPE T FUS
Also known as: 051712675611, 80AFE, BUS80AFE

Specifications

No Specifications Available