Panel For Enclosure, 30" x 24", Type 4/12, WC Ultimate Series, Steel

Item #: 0955895

Cat #: NP3024C

UPC: 786725860487

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 30 x 24 Inch, Type 4/12, WC Ultimate Series, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 30 x 24 Inch, Type 4/12, WC Ultimate Series, Steel, White Powder Coat Finish

The C Series back panels are used in all N412C Ultimate Series enclosures and allow the user to mount many types of electrical components.

Also known as: 786725860487, NP3024C, WIENP3024C

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Width: 24 in
Height: 30 in
Color: White
Material: Steel
Standards: California Proposition 65
Width: 24 in
Color: White
Standards: California Proposition 65
Height: 30 in
Material: Steel