BUSS 70N-10A TELEPHONE FUSE

Item #: 0955779

Cat #: 70N-10A

UPC: 051712736183

$ 61.04 EA
Company wide:
0 in stock
Documents & Guides
BUS 70N-10A TELEPHONE FUSE

Overview

BUS 70N-10A TELEPHONE FUSE
Also known as: 051712736183, 70N-10A, BUS70N10A

Specifications

Amps: 10
Type: Indicating
Amps: 10
Type: Indicating