EFSE 7.2CAV10 7.2KV 10Amp 8" CAV F

Item #: 0955653

Cat #: 7.2CAV10

UPC: 051712609319

$ 904.96 EA
Company wide:
0 in stock
Documents & Guides
BUS 7.2CAV10 7.2KV 10AMP 8 C

Overview

BUS 7.2CAV10 7.2KV 10AMP 8 C
Also known as: 051712609319, 7.2CAV10, BUS7.2CAV10

Specifications

Amps: 10
Volts AC: 7.200kV
Type: Medium Voltage Fuse
Amps: 10
Type: Medium Voltage Fuse
Volts AC: 7.200kV