BUSS 6NHG000B-400 NH FUSE 6A 400V G

Item #: 0955631

Cat #: 6NHG000B-400

UPC: 051712241960

$ 72.66 EA
Company wide:
0 in stock
Documents & Guides
BUS 6NHG000B-400 NH FUSE 6A 4

Overview

BUS 6NHG000B-400 NH FUSE 6A 4
Also known as: 051712241960, 6NHG000B-400, BUS6NHG000B400

Specifications

No Specifications Available