BUSS 6FC 6A 690V AC BS88 SEMI

Item #: 0955613

Cat #: 6FC

UPC: 051712837101

$ 80.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 6FC 6A 690V AC BS88 SEMI

Overview

BUS 6FC 6A 690V AC BS88 SEMI
Also known as: 051712837101, 6FC, BUS6FC

Specifications

No Specifications Available