BUSS 6D27R FUSE-D2 6A F GR 500VAC E

Item #: 0955611

Cat #: 6D27R

UPC: 051712837095

$ 74.28 EA
Company wide:
0 in stock
Documents & Guides
BUS 6D27R FUSE-D2 6A F GR 500

Overview

BUS 6D27R FUSE-D2 6A F GR 500
Also known as: 051712837095, 6D27R, BUS6D27R

Specifications

No Specifications Available