BUSS 6D27Q FUSE 6A DII/E27 500VAC

Item #: 0955609

Cat #: 6D27Q

UPC: 051712837088

$ 21.10 EA
Company wide:
0 in stock
Documents & Guides
BUS 6D27Q FUSE 6A DII/E27 500

Overview

BUS 6D27Q FUSE 6A DII/E27 500
Also known as: 051712837088, 6D27Q, BUS6D27Q

Specifications

No Specifications Available