
BUSS 6D16Q FUSE 6A DI/E16 500VAC DZ
Item #: 0955604
Cat #: 6D16Q
UPC: 051712837064
$ 38.88 EA
Company wide:
0
in stock
Documents & Guides
BUS 6D16Q FUSE 6A DI/E16 500V
Overview
BUS 6D16Q FUSE 6A DI/E16 500V
Also known as: 051712837064, 6D16Q, BUS6D16Q
Specifications
No Specifications Available