6 Amp British Standard BS88 Fuse, Size CT, 690Vac/500Vdc

Item #: 0955600

Cat #: 6CT

UPC: 051712837040

$ 59.67 EA
Company wide:
0 in stock
Documents & Guides
6 Amp British Standard BS88 High Speed Fuse, Size CT, 690Vac/500Vdc, 200,000 Amp Interrupting Rating

Overview

6 Amp British Standard BS88 High Speed Fuse, Size CT, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712837040, 6CT, BUS6CT

Specifications

Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200