FUSE LK QA 015A RB 23"

Item #: 0955564

Cat #: 6419-2T

UPC: 051712624329

$ 95.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Cooper Power series Fit-All fuse link, QA- medium - 6419-2T

Overview

Eaton Cooper Power series Fit-All fuse link, QA- medium - 6419-2T

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712624329, 6419-2T, BUS64192T

Specifications

Length: 23 in
Diameter: 0.750 in
Volts AC: 27kV
Speed: Medium Time Delay
Poles: 1
Amps: 15
Class: QA
Mounting: Cut Out
Length: 23 in
Volts AC: 27kV
Poles: 1
Class: QA
Diameter: 0.750 in
Speed: Medium Time Delay
Amps: 15
Mounting: Cut Out