BUSS 630LMMT 630A 240V TYPE T FUSE

Item #: 0955543

Cat #: 630LMMT

UPC: 051712836371

$ 750.25 EA
Company wide:
0 in stock
Documents & Guides
BUS 630LMMT 630A 240V TYPE T

Overview

BUS 630LMMT 630A 240V TYPE T
Also known as: 051712836371, 630LMMT, BUS630LMMT

Specifications

No Specifications Available