100A, 4.8kV, 50kA, MCLS Series, Bolt-on, Indicator

Item #: 0955481

Cat #: 5MCLS-3R-B

UPC: 051712532587

$ 2300.00 EA
Company wide:
13 in stock
Documents & Guides
Eaton Bussmann series 5MCLS fuse, 3R designation, 4.8 kV, 100A, MCLS, MCLS, Class R, Single barrel

Overview

Eaton Bussmann series 5MCLS fuse, 3R designation, 4.8 kV, 100A, MCLS, MCLS, Class R, Single barrel

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712532587, 5MCLS-3R-B, BUS5MCLS3RB

Specifications

Amps: 100
Class: R
Volts AC: 4.800kV
Interrupt Rating AC: 50 kA
Family / Style: MCLS
Standards: ANSI
Type: 3R, Indicator
Diameter: 36mm
Length: 465mm
Amps: 100
Volts AC: 4.800kV
Family / Style: MCLS
Type: 3R, Indicator
Length: 465mm
Class: R
Interrupt Rating AC: 50 kA
Standards: ANSI
Diameter: 36mm