150A 5LCLS fuse, Single barrel, 5R designation, 4.8 kV, 50 kAIC

Item #: 0955463

Cat #: 5LCLS-5R

UPC: 051712529792

$ 2847.27 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series 5LCLS fuse, Single barrel, 5R designation, 4.8 kV, 150A, 50 kAIC, Motor start, LCLS, Class R, Single barrel

Overview

Eaton Bussmann series 5LCLS fuse, Single barrel, 5R designation, 4.8 kV, 150A, 50 kAIC, Motor start, LCLS, Class R, Single barrel
Also known as: 051712529792, 5LCLS-5R, BUS5LCLS5R

Specifications

Class: R
Amps: 150
Interrupt Rating DC: 50 kA
Class: R
Interrupt Rating DC: 50 kA
Amps: 150