125A, 5.5kV, 63kA, HLE Series, Indicator

Item #: 0955440

Cat #: 5HLE-125E

UPC: 051712529570

$ 1250.00 EA
Company wide:
12 in stock
Eaton Bussmann series 5HLE fuse, Indoor/outdoor, single barrel, 4.8 kV, 125A, 63 kAIC, E-Rated power, HLE, Class E, Single barrel

Overview

Eaton Bussmann series 5HLE fuse, Indoor/outdoor, single barrel, 4.8 kV, 125A, 63 kAIC, E-Rated power, HLE, Class E, Single barrel

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712529570, 5HLE-125E, BUS5HLE125E

Specifications

Amps: 125
Type: Indicator
Class: E
Interrupt Rating AC: 63 kA
Volts AC: 5.500kV
Family / Style: HLE
Standards: ANSI
Diameter: 76mm
Length: 404mm
Amps: 125
Class: E
Volts AC: 5.500kV
Standards: ANSI
Length: 404mm
Type: Indicator
Interrupt Rating AC: 63 kA
Family / Style: HLE
Diameter: 76mm