200A 5CLS fuse, Single barrel, 3R designation, 4.8 kV, 50 kAIC

Item #: 0955407

Cat #: 5CLS-9R

UPC: 051712529266

$ 2533.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series 5CLS fuse, Single barrel, 3R designation, 4.8 kV, 200A, 50 kAIC, Motor start, CLS, Class R, Single barrel

Overview

Eaton Bussmann series 5CLS fuse, Single barrel, 3R designation, 4.8 kV, 200A, 50 kAIC, Motor start, CLS, Class R, Single barrel

Eaton’s CLS current limiting fuses are used in conjunction with medium voltage motor starters to provide shortcircuit protection for individual motor circuits. Contactors in motor starting equipment protect the equipment from overcurrents due to starting, stalling and plugging while current limiting fuses provide short-circuit protection only

Also known as: 051712529266, 5CLS-9R, BUS5CLS9R

Specifications

Amps: 200
Class: R
Interrupt Rating DC: 50 kA
Amps: 200
Interrupt Rating DC: 50 kA
Class: R