650A Fuse, CLS Type, Current Limiting, 4.8kV, 50 kAIC, Class R

Item #: 0955395

Cat #: 5CLS70-36R

UPC: 051712529150

$ 7458.46 EA
Company wide:
0 in stock
Documents & Guides
Fuse, CLS Type, Current Limiting, 650 Amp, 4.8 kVolt, 50 kAIC, Class R, 4 Inch Diameter, Double Barrel, 15.9 Inch Length

Overview

Fuse, CLS Type, Current Limiting, 650 Amp, 4.8 kVolt, 50 kAIC, Class R, 4 Inch Diameter, Double Barrel, 15.9 Inch Length

Eaton’s CLS current limiting fuses are used in conjunction with medium voltage motor starters to provide shortcircuit protection for individual motor circuits. Contactors in motor starting equipment protect the equipment from overcurrents due to starting, stalling and plugging while current limiting fuses provide short-circuit protection only.

Also known as: 051712529150, 5CLS70-36R, BUS5CLS7036R

Specifications

Type: Current-Limiting, Fuse, Medium Voltage
Amps: 650
Class: R
Volts AC: 4.800kV
Diameter: 4 in
Interrupt Rating DC: 50 kA
Type: Current-Limiting, Fuse, Medium Voltage
Class: R
Diameter: 4 in
Amps: 650
Volts AC: 4.800kV
Interrupt Rating DC: 50 kA