100A, 4.8kV, 50kA, CLS Series, Indicator

Item #: 0955386

Cat #: 5CLS-3R

UPC: 051712529068

$ 68.43 EA
Company wide:
12 in stock
Eaton Bussmann series 5CLS fuse, Single barrel, 3R designation, 4.8 kV, 100A, 50 kAIC, Motor start, CLS, Class R, Single barrel

Overview

Eaton Bussmann series 5CLS fuse, Single barrel, 3R designation, 4.8 kV, 100A, 50 kAIC, Motor start, CLS, Class R, Single barrel

Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.

Also known as: 051712529068, 5CLS-3R, BUS5CLS3R

Specifications

Amps: 100
Class: R
Volts AC: 4.800kV
Interrupt Rating AC: 50 kA
Standards: ANSI
Type: 3R, Indicator
Diameter: 76mm
Length: 396mm
Amps: 100
Volts AC: 4.800kV
Standards: ANSI
Diameter: 76mm
Class: R
Interrupt Rating AC: 50 kA
Type: 3R, Indicator
Length: 396mm