450A, 4.8kV, 50kA, CLS Series, Indicator

Item #: 0955382

Cat #: 5CLS-24R

UPC: 051712529037

$ 175.00 EA
Company wide:
12 in stock
Eaton Bussmann series 5CLS fuse, Double barrel, 24R designation, 4.8 kV, 450A, 50 kAIC, Motor start, CLS, Class R, Double barrel

Overview

Eaton Bussmann series 5CLS fuse, Double barrel, 24R designation, 4.8 kV, 450A, 50 kAIC, Motor start, CLS, Class R, Double barrel

Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.

Also known as: 051712529037, 5CLS-24R, BUS5CLS24R

Specifications

Amps: 450
Class: R
Volts AC: 4.800kV
Interrupt Rating AC: 50 kA
Standards: ANSI
Diameter: 76mm
Length: 396mm
Type: 24R, Double Barrel, Indicator
Amps: 450
Volts AC: 4.800kV
Standards: ANSI
Length: 396mm
Class: R
Interrupt Rating AC: 50 kA
Diameter: 76mm
Type: 24R, Double Barrel, Indicator