390A, 4.8kV, 50kA, CLS Series, Indicator

Item #: 0955380

Cat #: 5CLS-18R

UPC: 051712529020

$ 175.00 EA
Company wide:
12 in stock
Eaton Bussmann series 5CLS fuse, Double barrel, 18R designation, 4.8 kV, 390A, 50 kAIC, Motor start, CLS, Class R, Double barrel

Overview

Eaton Bussmann series 5CLS fuse, Double barrel, 18R designation, 4.8 kV, 390A, 50 kAIC, Motor start, CLS, Class R, Double barrel

Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.

Also known as: 051712529020, 5CLS-18R, BUS5CLS18R

Specifications

Class: R
Volts AC: 4.800kV
Amps: 390
Interrupt Rating AC: 50 kA
Standards: ANSI
Diameter: 76mm
Type: 18R, Indicator
Length: 396mm
Class: R
Amps: 390
Standards: ANSI
Type: 18R, Indicator
Volts AC: 4.800kV
Interrupt Rating AC: 50 kA
Diameter: 76mm
Length: 396mm