80A, 5.5kV, 63kA, CLE Series, Indicator

Item #: 0955365

Cat #: 5CLE-80E

UPC: 051712528863

$ 1393.88 EA
Company wide:
12 in stock
Eaton Bussmann series 5CLE fuse, Indoor/outdoor, single barrel, 80A, 50 kAIC, E-Rated power, CLE

Overview

Eaton Bussmann series 5CLE fuse, Indoor/outdoor, single barrel, 80A, 50 kAIC, E-Rated power, CLE

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712528863, 5CLE-80E, BUS5CLE80E

Specifications

Type: Indicator
Amps: 80
Class: E
Volts AC: 5.500kV
Standards: ANSI
Diameter: 76mm
Length: 455mm
Interrupt Rating AC: 64 kA
Type: Indicator
Class: E
Standards: ANSI
Length: 455mm
Amps: 80
Volts AC: 5.500kV
Diameter: 76mm
Interrupt Rating AC: 64 kA