30A Fuse, 5CLE Series, 63kA

Item #: 0955356

Cat #: 5CLE-30E

UPC: 051712528764

$ 279.69 EA
Company wide:
3 in stock
Documents & Guides
Eaton Bussmann series 5CLE fuse, Indoor/outdoor, single barrel, 30A, 63 kAIC, E-Rated power, CLE

Overview

Eaton Bussmann series 5CLE fuse, Indoor/outdoor, single barrel, 30A, 63 kAIC, E-Rated power, CLE

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Contact me about this product

Also known as: 051712528764, 5CLE-30E, BUS5CLE30E

Specifications

Amps: 30
Class: E
Amps: 30
Class: E