200A, 5.5kV, 63kA, CLE Series, Indicator

Item #: 0955347

Cat #: 5CLE-200E

UPC: 051712528665

$ 2592.87 EA
Company wide:
1 in stock
BUS 5CLE-200E 5.5KV 200E CLE

Overview

BUS 5CLE-200E 5.5KV 200E CLE

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712528665, 5CLE-200E, BUS5CLE200E

Specifications

Amps: 200
Type: Indicator
Class: E
Interrupt Rating AC: 63 kA
Volts AC: 5.500kV
Standards: ANSI
Diameter: 76mm
Length: 455mm
Amps: 200
Class: E
Volts AC: 5.500kV
Diameter: 76mm
Type: Indicator
Interrupt Rating AC: 63 kA
Standards: ANSI
Length: 455mm