Fuse, 4.8 kV, 175A, 63 kAIC, E-Rated Power, CLE, Class E, Single Barrel

Item #: 0955345

Cat #: 5CLE-175E

UPC: 051712528641

$ 3114.44 EA
Company wide:
0 in stock
Documents & Guides
5CLE Fuse, 4.8 kV, 175 Amp, 63 kAIC, E-Rated Power, CLE, Class E, Single Barrel

Overview

5CLE Fuse, 4.8 kV, 175 Amp, 63 kAIC, E-Rated Power, CLE, Class E, Single Barrel

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuse clips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712528641, 5CLE-175E, BUS5CLE175E

Specifications

Type: E-Rated, Fuse
Amps: 175
Volts AC: 4.800kV
Interrupt Rating AC: 63 kA
Type: E-Rated, Fuse
Volts AC: 4.800kV
Amps: 175
Interrupt Rating AC: 63 kA